Beli siemens plc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Kontaktor
    Mulai

    Rp919.900

  2. SIEMENS Motor Protection Circuit Breaker 3RV2021 (MPCB)
    Mulai

    Rp859.900

    SIEMENS Motor Protection Circuit Breaker 3RV2021 (MPCB)
    Deskripsi:
    Circuit breaker size S0 for motor protection, CLASS 10 A-release 2.8-4 A N release 52 A screw terminal Standard switching capacity
    atribut:
    • Packaging Dimensions (mm): 49x102x102
    • Rated Voltage (V): 690
  3. SIEMENS Kontak Bantu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SIEMENS Kontak Bantu
    Deskripsi:
    Auxiliary switch can be mounted on the side 1 NO+1 NC screw terminal for circuit breaker 3RV2
    atribut:
    • Rated Current (A): 10
  4. SIEMENS Simatic S7-200 Smart
    Mulai

    Rp12.999.900

    SIEMENS Simatic S7-200 Smart
    Deskripsi:
    SIMATIC S7-200 SMART, CPU SR30, Standard CPU, AC/DC/relay, onboard I/O: 18 DI 24 V DC; 12 DO relay 2A; Power supply: AC 85-264 V AC at 47-63 Hz, Program/data memory 30 KB
    atribut:
    • Programming Package: STEP 7 Micro/WIN SMART
    • Rail Mounting: Yes; Standard - DIN rail
    • Type of Memory: DDR
  5. SIEMENS Simatic HMI
    Mulai

    Rp10.999.900

    SIEMENS Simatic HMI
    atribut:
    • Rated Voltage (LO) (V): 19.2
    • Rate Voltage (UP) (V): 28.8
  6. OMRON PLC CP1E series Programmable Controllers
    Mulai

    Rp2.199.900

    OMRON PLC CP1E series Programmable Controllers
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  7. SIEMENS Interface Modul
    Mulai

    Rp9.299.900

    SIEMENS Interface Modul
    Deskripsi:
    SIMATIC DP, Connection ET 200M IM 153-4 PN IO High Feature for max. 12 S7-300 modules, supports fail-safe module, HART modules, shared device, Medium Redundancy Protocol
    atribut:
    • Product Type Designation: IM 153-4 PN HF
    • Rated Value (DC)(V): 24
    • Permissible Range, Lower Limit (DC)(V): 20.4
    • Permissible Range, Upper Limit (DC)(V): 28.8
    • Current Consumption Max. (mA): 600; with 24V DC supply
    • Inrush Current, Typ. (A): 4
    • Addressing Volume Inputs (byte): 672; Extended HART user data
    • Addressing Volume Outputs (byte): 192
    • Dimensions (WxHxD) (mm): 40x125x118
    • Media Redundancy - MRP: Yes
    • Output Current for Backplane Bus (5V DC) Max. (A): 1.5
    • PROFINET System Redundancy (S2): Yes
    • Power Loss Typical (W): 6
    • Shared Device: Yes
    • Weight (g): approx. 215
  8. Bayclin Pemutih Regular 5 in 1
    Rating:
    100% of 100
    (7)
    Mulai

    Rp14.900

  9. OMRON Omron Programmable Controller (PLC) Output Unit
    Mulai

    Rp8.099.900

    OMRON Omron Programmable Controller (PLC) Output Unit
    atribut:
    • Width (mm): 31
    • Voltage (V): DC24/AC250
    • Output Current (A): 2
    • Output Type: Digital, Relay
  10. SIEMENS SIMATIC S7-1200, Analog Input
    Mulai

    Rp13.999.900

    SIEMENS SIMATIC S7-1200, Analog Input
    Deskripsi:
    SIMATIC S7-1200, Analog input, SM 1231 RTD, 8xAI RTD module
    atribut:
    • Product Type Designation: SM 1231, AI 8x16 bit RTD
    • Rated Value (DC)(V): 24
    • Input Current Consumption, Typ. (mA): 40
    • Input Current from Backplane Bus 5V DC Typ. (mA): 80
    • Power Loss Typical (W): 1.5
    • Enclosure Material (front): Plastic
    • Dimensions (WxHxD)(mm): 70x100x75
    • Weight (g): approx. 220
  11. OMRON FA Integrated Tool Package CX-One
    Mulai

    Rp8.499.900

    OMRON FA Integrated Tool Package CX-One
    Deskripsi:
    * When registering as an online user on the Internet, the hardware necessary for connection such as a modem and access rights to the Internet are required.
    atribut:
    • Suitable CPU: Processor recommended by Microsoft
    • Hard Disk: If you want to install all CX-One, you need about 4.0GB or more of free space.
    • Display: XGA (1024 x 768), High Color 16 bits or more
    • Disc: DVD-ROM drive
    • Supported OS: Windows + 7 (32bit version / 64bit version) / Windows + 8 (32bit version / 64bit version) / Windows + 8.1 (32bit version / 64bit version) / Windows + 10 (32bit version / 64bit version)
    • Communication port: RS-232C port, USB port, Ethernet port
    • Memory: Memory recommended by Microsoft
  12. SIEMENS Kontaktor Magnet 3RT6025
    Mulai

    Rp389.900

    SIEMENS Kontaktor Magnet 3RT6025
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  13. SIEMENS SINAMICS S120 Active Interface Module for 120KW Active Line Module
    Mulai

    Rp279.999.900

    SIEMENS SINAMICS S120 Active Interface Module for 120KW Active Line Module
    Deskripsi:
    SINAMICS S120 ACTIVE INTERFACE MODULE FOR 120KW ACTIVE LINE MODULE INPUT: 3AC 380-480V, 50/60HZ
    atribut:
    • Number of Phases: 3 AC
    • Line Voltage (V): 380 ... 480
    • Rated Current (A): 192
    • Power Requirement (DC 24V)(A): 1.2
    • Switching Current (as NC Circuit at 250V AC)(A): 1.6
    • Switching Current (as NC circuit at 60V DC)(A): 0.75
    • Cooling Air Throughput (m³/s): 0.17 (5.90ft³/s)
    • Dimensions (WxHxD) (mm): 300x380x270
    • Line Side Version: M8 bolt
    • Net Weight (kg): 36.6
    • Type of Construction: Booksize
    • Type of Cooling: Internal air cooling
  14. Sakagami Wiper Seal SDR Type
    Mulai

    Rp31.900

    Sakagami Wiper Seal SDR Type
    atribut:
    • Temperature Range (°C): 25 to 100
    • Operating Fluid: Mineral Oils, Water Polyglycol Solutions, Water in Oil Emulsions
    • Maximum Speed (m/s): 1
Daftar Harga siemens plc Terbaru March 2026
SIEMENS Electronic Module SIMATIC S7-1200Rp2.099.900
SIEMENS KontaktorRp919.900
SIEMENS Motor Protection Circuit Breaker 3RV2021 (MPCB)Rp859.900
SIEMENS Kontak BantuRp129.900
SIEMENS Simatic S7-200 SmartRp12.999.900
SIEMENS Programmable Logic ControllerRp8.599.900
SIEMENS Simatic HMIRp10.999.900
OMRON PLC CP1E series Programmable ControllersRp2.199.900
SIEMENS Interface ModulRp9.299.900
Bayclin Pemutih Regular 5 in 1Rp14.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait